Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heat Factory Hand Warmer Pair, 1953-BX - Pkg Qty 40

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Heat Factory Hand Warmer Pair, 1953-BX - Pkg Qty 40

Item #: WBB486857

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.76 each

Sold in packages of 40

Price: $30.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hand Warmer Pair 40 Ct.Box

Hand Warmers last 10+ hours and are the most popular size. They are ideal for gloves, pockets, Heat Factory headwear, or any place where soothing heat is desired.

Product Specifications

    • LENGTH INCHES9.75
    • WIDTH INCHES6.75
    • HEIGHT INCHES4.25
    • COLORWhite
    • BRANDHeat Factory
    • DESCRIPTIONHand Warmers
    • MANUFACTURERS PART NUMBER1953-BX
    • MATERIAL(S)Iron Powder, Charcoal, Salt, Vermiculite
    • PACKAGE QUANTITY1 Each, 40/Box
    • TYPEHand Pads & Warmers
    • WEIGHT LBS5
    • GLOBAL UOMPK
    • GLOBAL UOM QTY40
    • HEAT DURATION10 Hours

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed