Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® N-Ferno® 6992 Toe-Style Warming Packs, One Size - Pkg Qty 40

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Ergodyne® N-Ferno® 6992 Toe-Style Warming Packs, One Size - Pkg Qty 40

Item #: WBB305816

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.00 Save up to 18%
$1.77 each

Sold in packages of 40

Price: $70.80
Product Information
Customer Review
Product Q&A
Accessories
N-Ferno® 6992 Toe-Style Warming Packs, One Size

  • Toe-Style Warming Packs
  • To activate, open pack
  • Just stick them to socks, under the toes
  • Warms feet up to 5 hours
  • Disposable, non-toxic
  • All natural ingredients
  • Specially formulated for low oxygen environments (footwear)
  • Sold in case packs of 40 pairs


Product Specifications

    • COLORWhite
    • BRANDErgodyne
    • DESCRIPTIONToe Warmers
    • MANUFACTURERS PART NUMBER16992
    • MATERIAL(S)Iron Ore
    • PACKAGE QUANTITY1 Pair, 40/Box
    • SIZEOne Size
    • THICKNESS MIL--
    • TYPEHand Pads & Warmers
    • HEAT DURATION5 Hours
    • GAUGE--
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!