Take 15% off your entire order!

Offer applied at checkout

Occunomix Heat Pax 1103-60FF Foot Warmers 30/Pack, 1103-60FF

Occunomix Heat Pax 1103-60FF Foot Warmers 30/Pack, 1103-60FF

Item #: WB708204

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5
  • 30

30

Original Price: $39.95

Promotional Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix® Heat Pax™ 1103-60FF Foot Warmers, 30/Pack

  • Air activated, Instant Warmth
  • 25% warmer in the first 2 hours than leading brands
  • 6 Hours Full Power!
  • Contains (6) 5 packs for a total of 30 pairs

Product Specifications

  • COLORWhite
  • BRANDOccunomix
  • DESCRIPTIONFoot Warmer
  • MANUFACTURERS PART NUMBER1103-60FF
  • PACKAGE QUANTITY30
  • TYPEHand Pads & Warmers
  • HEAT DURATION6 Hours
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Occunomix Heat Pax Toe Warmers 40-Pack Display 1106-40D

Item #: B604814

Not Yet Rated

Available on or around 12/07/2020

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix Heat Pax 1103-60FF Foot Warmers 30/Pack, 1103-60FF

Occunomix Heat Pax 1103-60FF Foot Warmers 30/Pack, 1103-60FF

Item #: WB708204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant