Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXO2-HVP-04-L Hi-Vis Utility Safety Gloves, Hook & Loop, Yellow, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Ironclad® EXO2-HVP-04-L Hi-Vis Utility Safety Gloves, Hook & Loop, Yellow, 1 Pair, L

Item #: WBB2300491

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.99 Save up to 35%
Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
Ironclad® EXO2-HVP-04-L Hi-Vis Utility Safety Gloves, Hook & Loop, Yellow, 1 Pair, L

Hi-Vis material with reflective accents that keep you safe. The Hi-Vis Pro is the next step up from the utility glove. It features neoprene knuckles to protect against minor impacts from slipped wrenches, a hook-and-loop wrist closure, and a big reflective print on the back of the hand. With an embossed palm, Ironclad’s exclusive 16-point measurement system, and a terry cloth sweat wipe, this is the perfect glove for your everyday job site needs.

Great For:
  • Home
  • Shop
  • Construction
  • Maintenance
  • Transportation
  • Landscaping
  • Yard Work


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXO2-HVP
    • COLOROrange/Yellow
    • BRANDIronclad®
    • DESCRIPTIONEXO Hi-Vis Pro
    • MANUFACTURERS PART NUMBEREXO2-HVP-04-L
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEGlove
    • CUT LEVELA0
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure
    • GENDERMens
    • EN3883121
    • ANSI ABRASION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!