Take 15% off your entire order!

Offer applied at checkout

FastFit Gloves, MECHANIX WEAR MFF-05-009

FastFit Gloves, MECHANIX WEAR MFF-05-009

Item #: WBB309160

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • XL
  • M

M

$28.30 up to 51% OFF

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MECH FASTFIT GLV BLACK 9
  • Stretch panels between fingers add comfort and ventilation
  • Taller, easy on-off cuff design with full elastic closure
  • Two-way stretch Spandex padded back

This product arrives to most customers in 2-3 business days.

Product Specifications

  • COLORBlack
  • BRANDMechanix Wear®
  • DESCRIPTIONFastFit Gloves
  • MANUFACTURERS PART NUMBERMFF-05-009
  • MATERIAL(S)Spandex/Synthetic Leather
  • PACKAGE QUANTITY1 Pair
  • SIZEM
  • TYPEHigh Dexterity Gloves
  • CUFF STYLEElastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FastFit Gloves, MECHANIX WEAR MFF-05-009

FastFit Gloves, MECHANIX WEAR MFF-05-009

Item #: WBB309160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant