Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® 14"L Nomex/Kevlar Gloves, 100 cal, Caramel, G51KDQE18
See all 2 items in product family

ArcGuard® 14"L Nomex/Kevlar Gloves, 100 cal, Caramel, G51KDQE18

Item #: WBB2306114

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $236.00 Save up to 23%
Price: $ 181.14
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® 14"L Nomex/Kevlar Gloves, 100 cal, Caramel, G51KDQE18

Features:

  • FR Fabric will NOT melt, drip, or ignite
  • Inherently Flame Resistant for FR protection that will NOT wash out
  • Lined with needle punched Dupont™ Nomex® felt
  • Wide Bell Cuf
Standards:

  • ASTM F1506
  • OSHA 29 CFR 1910.269
  • NFPA 70E for Arc Flash
  • CSA Z462 for Arc Flash (Canada)

Product Specifications

    • LENGTH INCHES18
    • SERIESArcGuard®
    • COLORCaramel
    • BRANDNational Safety Apparel®
    • DESCRIPTIONNomex/Kevlar Gloves
    • MANUFACTURERS PART NUMBERG51KDQE18
    • MATERIAL(S)DuPont Nomex and Kevlar
    • PACKAGE QUANTITY1 Pair
    • SIZE--
    • WEIGHT LBS0.8
    • FABRIC WEIGHT7 oz.
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed