Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CARBON ARMOUR™ Aluminized Leather Glove, Green, Regular, DJXG1788DBWLSP
See all 39 items in product family

CARBON ARMOUR™ Aluminized Leather Glove, Green, Regular, DJXG1788DBWLSP

Item #: WBB2306909

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.00 Save up to 23%
Price: $ 50.54
Product Information
Customer Review
Product Q&A
Accessories
CARBON ARMOUR™ Aluminized Leather Glove, Green, Regular, DJXG1788DBWLSP

Features:

  • Winged Thumb
  • Extra Palm Patch
  • Aluminized back provides radiant heat and molten metal protection<./li>
Standards:

  • ANSI/ISEA 105
  • Heat Resistance = Level 6

Product Specifications

    • LENGTH INCHES13
    • SERIESNSA
    • COLORAluminized/Green
    • BRANDNational Safety Apparel®
    • DESCRIPTIONAluminized Leather Glove
    • MANUFACTURERS PART NUMBERDJXG1788DBWLSP
    • MATERIAL(S)Leather, Aluminized Leather Back, Knitted Wool/Cotton
    • PACKAGE QUANTITY1 Pair
    • SIZERegular
    • ANSI PUNCTURE--
    • CUT LEVEL--
    • ANSI ABRAISION--
    • ANSI HEAT LEVEL6
    • ANSI CUT LEVEL--
    • FABRIC WEIGHT23 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed