Take 15% off your entire order!

Offer applied at checkout

CutGuard™ Ambidextrous Terry Glove, Regular, G45KTSR12

CutGuard™ Ambidextrous Terry Glove, Regular, G45KTSR12

Item #: WBB2305987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.00 up to 18% OFF

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CutGuard™ Ambidextrous Terry Glove, Regular, G45KTSR12

Features:

  • Ambidextrous
  • Provides thermal and cut protection
Standards

  • ANSI/ISEA 105 Cut Resistance = Level 4
  • ANSI/ISEA 105 Heat Resistance= Level 4 500°F

Product Specifications

  • LENGTH INCHES12
  • SERIESCutGuard™
  • COLORYellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONAmbidextrous Terry Glove
  • MANUFACTURERS PART NUMBERG43KTSRF12
  • MATERIAL(S)DuPont™ KEVLAR® terrycloth & Twill Cloth, Knitted Wool/Cotton
  • PACKAGE QUANTITY1 Pair
  • SIZERegular
  • TYPEHigh Heat Gloves
  • ANSI HEAT LEVEL4
  • ANSI CUT LEVEL--
  • ANSI ABRAISION--
  • CUT LEVEL4
  • ANSI PUNCTURE--
  • FABRIC WEIGHT38 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CutGuard™ Ambidextrous Terry Glove, Jumbo, G45KTSR12

Item #: B2305996

Not Yet Rated

Usually ships in 5 to 8 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CutGuard™ Ambidextrous Terry Glove, Regular, G45KTSR12

CutGuard™ Ambidextrous Terry Glove, Regular, G45KTSR12

Item #: WBB2305987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant