Take 15% off your entire order!

Offer applied at checkout

CARBON ARMOUR™ PBI Glove With Goldenbest Cuff, Brown, Large, G64PBVB07214

CARBON ARMOUR™ PBI Glove With Goldenbest Cuff, Brown, Large, G64PBVB07214

Item #: WBB2306881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.00 up to 19% OFF

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CARBON ARMOUR™ PBI Glove With Goldenbest Cuff, Brown, Large, G64PBVB07214

Features:

  • Provides thermal and cut protection
  • Winged thumb
Standards

  • ANSI/ISEA 105
  • Heat Resistance = Level 5
  • Cut Resistance = Level 4

Product Specifications

  • LENGTH INCHES14
  • SERIESCARBON ARMOUR™
  • COLORBrown
  • BRANDNational Safety Apparel®
  • DESCRIPTIONPBI Glove With Goldenbest Cuff
  • MANUFACTURERS PART NUMBERG64PBVB07214
  • MATERIAL(S)PBI/DuPont™ Kevlar®, Goldenbest™ , Knitted Wool/Cotton
  • PACKAGE QUANTITY1 Pair
  • SIZEL
  • TYPEHigh Heat Gloves
  • ANSI HEAT LEVEL5
  • ANSI CUT LEVEL4
  • ANSI ABRAISION--
  • CUT LEVEL4
  • ANSI PUNCTURE--
  • FABRIC WEIGHT53 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CARBON ARMOUR™ PBI Glove With Thermobest Cuff, Brown, Large, G51PBRW13714

Item #: B2306880

Not Yet Rated

Usually ships in 5 to 8 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CARBON ARMOUR™ PBI Glove With Goldenbest Cuff, Brown, Large, G64PBVB07214

CARBON ARMOUR™ PBI Glove With Goldenbest Cuff, Brown, Large, G64PBVB07214

Item #: WBB2306881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant