Take 15% off your entire order!

Offer applied at checkout

CARBON ARMOUR™ Thermal Leather Glove, Hook & Loop, Rayon Back, Alum/Brown, L, DJXGAR1705SPEC2

CARBON ARMOUR™ Thermal Leather Glove, Hook & Loop, Rayon Back, Alum/Brown, L, DJXGAR1705SPEC2

Item #: WBB2306120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.00 up to 18% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CARBON ARMOUR™ Thermal Leather Glove, Hook & Loop, Rayon Back, Alum/Brown, L, DJXGAR1705SPEC2

Features:

  • Straight Thumb
  • Hook and loop adjustment at cuff
  • Extra leather knuckle inner patch and palm patch
  • Aluminized back provides radiant heat and molten metal protection
Standards

  • ANSI/ISEA 105
  • Heat Resistance = Level 6 - 18.7 seconds @ 1000°F
  • Cut Resistance = Level 3

Product Specifications

  • LENGTH INCHES16
  • SERIESNSA
  • COLORAluminized/Brown
  • BRANDNational Safety Apparel®
  • DESCRIPTIONThermal Leather Glove Hook & Loop
  • MANUFACTURERS PART NUMBERDJXGAR1705SPEC2
  • MATERIAL(S)Aluminized Rayon, Thermal Leather, Knitted Wool/Cotton, Cotton Twill Cuff
  • PACKAGE QUANTITY1 Pair
  • SIZEL
  • TYPEHigh Heat Gloves
  • ANSI HEAT LEVEL6
  • ANSI CUT LEVEL3
  • ANSI ABRAISION--
  • CUT LEVEL3
  • ANSI PUNCTURE--
  • FABRIC WEIGHT--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CARBON ARMOUR™ Aluminized Leather Glove, Green, Regular, DJXG1788DBWLSP

Item #: B2306909

Not Yet Rated

Usually ships in 5 to 8 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CARBON ARMOUR™ Thermal Leather Glove, Hook & Loop, Rayon Back, Alum/Brown, L, DJXGAR1705SPEC2

CARBON ARMOUR™ Thermal Leather Glove, Hook & Loop, Rayon Back, Alum/Brown, L, DJXGAR1705SPEC2

Item #: WBB2306120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant