Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® INDI-CCP-07-XXXL Industrial Impact Gloves, Cotton Corded Palm, 1 Pair, 3XL

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Ironclad® INDI-CCP-07-XXXL Industrial Impact Gloves, Cotton Corded Palm, 1 Pair, 3XL

Item #: WBB2300398

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 12%
Price: $ 22.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® INDI-CCP-07-XXXL Industrial Impact Gloves, Cotton Corded Palm, 1 Pair, 3XL

The Industrial Impact Cotton Corded Palm provides low cost all-around grip. It features Duraclad index/saddle reinforcements. It’s lightweight, breathable, and offers full back of hand protection on the fingers, knuckles and metacarpal bones.

Great For:
  • Oil & Gas Drilling
  • Extraction & Refining
  • Fracking
  • Tool Pushing
  • Mining
  • Demolition
  • Heavy Construction
  • Rigging


Documents

Documents are in PDF format

Product Specifications

    • SERIESINDI-CCP
    • COLORRed
    • BRANDIronclad®
    • DESCRIPTIONImpact Cotton Corded Palm Glove
    • MANUFACTURERS PART NUMBERINDI-CCP-07-XXXL
    • MATERIAL(S)Cotton-Corded Ribbed Palm
    • PACKAGE QUANTITY1 Pair
    • SIZE3XL
    • CUT LEVEL--
    • LININGNone
    • WATERPROOFN
    • CUFF STYLEGauntlet
    • GENDERMens
    • EN3881242

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!