Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® KDC5-07-XXXL KONG® Deck Crew Oil & Gas Safety Gloves, Cut A4, 1 Pair, 3XL

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Ironclad® KDC5-07-XXXL KONG® Deck Crew Oil & Gas Safety Gloves, Cut A4, 1 Pair, 3XL

Item #: WBB2300477

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.00 Save up to 33%
Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® KDC5-07-XXXL KONG® Deck Crew Oil & Gas Safety Gloves, Cut A4, 1 Pair, 3XL

The KONG Deck Crew Cut 5 is designed for serious abuse. It features a 4-layer palm for maximum abrasion resistance. It also has our exclusive CT5 cut resistant material for cut level 5 protection. It’s also treated with DuPont Teflon for oil and water resistance. It also offers complete back of hand protection that the Oil and Gas Industry demands.

Great For:
  • Rigging
  • Oil & Gas Drilling
  • Extraction & Refining
  • Fracking
  • Tool Pushing
  • Mining
  • Demolition
  • Heavy Construction


Documents

Documents are in PDF format

Product Specifications

    • SERIESKDC5
    • COLORRed
    • BRANDIronclad®
    • DESCRIPTIONKONG® Deck Crew 5
    • MANUFACTURERS PART NUMBERKDC5-07-XXXL
    • MATERIAL(S)Spandex, Teflon
    • PACKAGE QUANTITY1 Pair
    • SIZE3XL
    • CUT LEVELA4
    • LININGCut-Resistant Palm
    • COATING MATERIALTeflon Coated
    • WATERPROOFN
    • CUFF STYLEGauntlet
    • GENDERMen's
    • EN3884X44EP
    • ANSI ABRASION4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!