Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® KRC5-04-L KONG® Rigger Oil & Gas Safety Gloves, Cut A5, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Ironclad® KRC5-04-L KONG® Rigger Oil & Gas Safety Gloves, Cut A5, 1 Pair, L

Item #: WBB2300423

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.99 Save up to 26%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® KRC5-04-L KONG® Rigger Oil & Gas Safety Gloves, Cut A5, 1 Pair, L

The Rigger Grip Cut 5 is built on our original Rigger glove chassis with the same exclusive Duraclad Rope Channel Reinforcement. We added our exclusive CT5 material for CE level 5 cut resistance covering the entire palm. It has our Patented Diamond clad outer palm for ultimate grip on wet, oily surfaces on the rig or in the field.

Great For:
  • Rigging
  • Oil & Gas Drilling
  • Extraction & Refining
  • Fracking
  • Tool Pushing
  • Mining
  • Demolition
  • Heavy Construction


Documents

Documents are in PDF format

Product Specifications

    • SERIESKRC5
    • COLORRed
    • BRANDIronclad®
    • DESCRIPTIONKONG® Rigger Grip Cut 5
    • MANUFACTURERS PART NUMBERKRC5-04-L
    • MATERIAL(S)Spandex, Silicone Palm, Duraclad®
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • CUT LEVELA5
    • LININGCut-Resistant Palm
    • WATERPROOFN
    • CUFF STYLEGauntlet
    • GENDERMen's
    • EN3884324DP
    • ANSI ABRASION3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!