Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® SDXC-05-XL KONG® Cut Resistant Gloves, Cut Level 4, 1 Pair, XL

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Ironclad® SDXC-05-XL KONG® Cut Resistant Gloves, Cut Level 4, 1 Pair, XL

Item #: WBB2300524

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.99 Save up to 23%
Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® SDXC-05-XL KONG® Cut Resistant Gloves, Cut Level 4, 1 Pair, XL

The KONG Cut Resistant is CE EN388 level 5 and ANSI/ISEA level 4. The key to this extremely high level of cut resistance is our exclusive CT5 cut resistant material that covers the entire palm. It's extremely flexible and breathable allowing maximum dexterity and comfort. Oil & Gas Drilling, Extraction & Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging ADDITIONAL FEATURES CE & CA APPROVED • High Contrast Palm / Back of hand

Great For:
  • Oil & Gas Drilling
  • Extraction & Refining
  • Fracking
  • Tool Pushing
  • Mining
  • Demolition
  • Heavy Construction
  • Rigging


Documents

Documents are in PDF format

Product Specifications

    • SERIESSDXC
    • COLORGreen
    • BRANDIronclad®
    • DESCRIPTIONKONG® Cut Resistant Glove
    • MANUFACTURERS PART NUMBERSDXC-05-XL
    • MATERIAL(S)Spandex, PVC Dotted Microsuede
    • PACKAGE QUANTITY1 Pair
    • SIZEXL
    • CUT LEVEL4
    • LININGCut-Resistant Palm
    • WATERPROOFN
    • CUFF STYLEGauntlet
    • GENDERMen's
    • EN3883444CP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!