discount codeFree shipping over 300

Applied at checkout

Transforming Technologies ESD Inspection Gloves, Uncoated, 2X-Large, 12 Pairs/Pack

Transforming Technologies ESD Inspection Gloves, Uncoated, 2X-Large, 12 Pairs/Pack

Item #: WBB1651392

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Popular item in this category

Customers Also Viewed

Transforming Technologies ESD Inspection Gloves, Uncoated, 2X-Large, 12 Pairs/Pack

Transforming Technologies ESD Inspection Gloves are designed to be worn when handling ESD susceptible items. They are made with a dissipative nylon to reduce charge generation. A seamless fine gauge knit construction makes it the most breathable glove available. Transforming Technologies' ESD inspection gloves may laundered gloves may be laundered for repeated use. Sold in packs of 12 pairs.

Product Specifications

  • LENGTH INCHES9
  • COLORWhite
  • BRANDTransforming Technologies
  • DESCRIPTIONESD Inspection Gloves
  • MANUFACTURERS PART NUMBERGL4506
  • MATERIAL(S)Nylon and Conductive Carbon
  • PACKAGE QUANTITY12 Pairs
  • SIZE2XL
  • STYLEUncoated
  • THICKNESS MIL1
  • TYPEInspector's Gloves
  • APPLICATIONFor Sensitive Electronics Assembly Applications in Critical Environments
  • COATING MATERIALPolyurethane
  • CUFF STYLERolled Cuff
  • GAUGE13
  • RESISTANCE10^6 - 10^8 per ANSI/ESD SP15.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Technologies ESD Inspection Gloves, Uncoated, 2X-Large, 12 Pairs/Pack

Transforming Technologies ESD Inspection Gloves, Uncoated, 2X-Large, 12 Pairs/Pack

Item #: WBB1651392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top