Take 15% off your entire order!

Offer applied at checkout

ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Premium Kit, Red, Size 10, KITGC0R10AG

ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Premium Kit, Red, Size 10, KITGC0R10AG

Item #: WBB2305933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$222.00 up to 19% OFF

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Premium Kit, Red, Size 10, KITGC010RAG

Features:

  • Should be cleaned in warm water with mild soap
  • Store flat in protective bag away from direct sunlight, high heat & mositure areas
  • Inspections should occur before each use
  • Newly tested and stamped with test date
  • Must be put into use within 12 months of the test date
  • Once Gloves are issued for use, they must be tested wihtin 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors
  • Inspection methods are outlined in ASTM F1236
  • Leather glove protectors are not required to be marked with a date.
Standards:

  • Complies to OSHA 1910.269 (ArcGuard FR Knit Glove)
  • ASTM F1506-10a (ArcGuard FR Knit Glove)
  • NFPA 70E-2015 Compliant for Arc Flash
  • CSA Z462-15 Compliant for Arc Flash (Canada)
  • Meets ASTM D120, Class 00, Type 1

Product Specifications

  • LENGTH INCHES11
  • SERIESArcGuard®
  • COLORRed
  • BRANDNational Safety Apparel®
  • DESCRIPTIONRubber Voltage Glove Premium Kit
  • MANUFACTURERS PART NUMBERKITGC0R10AG
  • MATERIAL(S)Rubber/Leather
  • PACKAGE QUANTITY1
  • SIZE10
  • TYPEInsulated Electrical Gloves
  • CLASS0
  • INCLUDESGlove Bag, FR Knit Gloves, Leather Protectors, Rubber Voltage Gloves
  • CUFF STYLERolled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Kit, Red, Size 10, KITGC0R10

Item #: B2305957

Not Yet Rated

Usually ships in 5 to 8 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Premium Kit, Red, Size 10, KITGC0R10AG

ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Premium Kit, Red, Size 10, KITGC0R10AG

Item #: WBB2305933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant