Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 12, KITGC212Y
See all 80 items in product family

ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 12, KITGC212Y

Item #: WBB2306585

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.00 Save up to 23%
Price: $ 207.63
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 12, KITGC212Y

Features:

  • Newly tested and stamped with test date
  • Must be put into use within 12 months of the test date
  • Once glove are issued for use, they must be tested within 6 months from the date they were issued to employees
  • Should be worn with 12" leather glove protectors
  • Leather glove protectors are not required
to be marked with a dateStandards:

  • NFPA 70E-2015 Compliant for Arc Flash
  • CSA Z462-15 Compliant for Arc Flash (Canada)
  • Meets ASTM D120, Class 2, Type 1

Product Specifications

    • LENGTH INCHES14
    • SERIESArcGuard®
    • COLORYellow
    • BRANDNational Safety Apparel®
    • DESCRIPTIONRubber Voltage Glove Kit
    • MANUFACTURERS PART NUMBERKITGC212Y
    • MATERIAL(S)Rubber/Leather
    • PACKAGE QUANTITY1
    • SIZE12
    • CLASS2
    • INCLUDESGlove Bag, Leather Protectors, Rubber Voltage Gloves
    • CUFF STYLERolled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed