Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP Electrical Rated Gloves, Two Tone, Black W/Orange Inner Color, Class 2, 16"L, Size 11

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

PIP Electrical Rated Gloves, Two Tone, Black W/Orange Inner Color, Class 2, 16"L, Size 11

Item #: WBB676502

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
Electrical Rated Gloves, Two Tone, Black W/Orange Inner Color, Class 2, 16" L, Size 11

Features

  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free

Product Specifications

    • LENGTH INCHES16
    • COLORBlack/Orange
    • BRANDPIP
    • MANUFACTURERS PART NUMBER155-2-16/11
    • MATERIAL(S)Novax™ Rubber W/Insulation
    • PACKAGE QUANTITY1 Pair
    • SIZE11
    • THICKNESS MIL--
    • TYPEInsulated Electrical Gloves
    • CLASS2
    • CUFF STYLEStraight, Rolled
    • GRIPNovax® Rubber
    • EN388--
    • GAUGE--
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!