Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow, Class 1, Size 12

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow, Class 1, Size 12

Item #: WBB677158

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
ESP Kit, 1 Pair Black ESP Glove, 1 Pair Cow, Class 1, Size 12

Features

  • Includes rubber insulating gloves, leather protectors and storage bag
  • Available sizes 7 - 12

Product Specifications

    • LENGTH INCHES14
    • COLORBlack
    • BRANDPIP
    • DESCRIPTIONPPE Electrical Safety Kit
    • MANUFACTURERS PART NUMBER150-SK-1/12-KIT
    • MATERIAL(S)Novax™ Rubber 14"
    • PACKAGE QUANTITY1 Pair
    • SIZE12
    • THICKNESS MIL--
    • TYPEInsulated Electrical Gloves
    • CLASS1
    • CUFF STYLE--
    • GRIPNovax® W/Cowhide
    • EN388--
    • GAUGE--
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!