Take 15% off your entire order!

Offer applied at checkout

Stanco Cowhide Glove, 12" Length, LCG12-8

Stanco Cowhide Glove, 12" Length, LCG12-8

Item #: WBB2247953

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.92 up to 9% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Cowhide Glove, 12" Length, LCG12-8

Designed to be worn over rubber insulated gloves to protect them from abrasion and punctures. These grain cowhide gloves feature an adjustable take-up strap and comply with ASTM F 696-11. Leather protectors should be shorter than the rubber insulating glove. Class 0, 00 rubber gloves, decrease length 1/2". Class 1 rubber gloves, decrease length 1". Class 2 rubber gloves, decrease length 2". Class 3 rubber gloves, decrease length 3". Class 4 rubber gloves, decrease length 4".

Product Specifications

  • LENGTH INCHES12
  • COLORWhite
  • BRANDStanco
  • DESCRIPTIONCowhide Glove
  • MANUFACTURERS PART NUMBERLCG12-8
  • MATERIAL(S)Cowhide Leather
  • PACKAGE QUANTITY1
  • SIZE8
  • TYPELeather Protector
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Cowhide Glove, 12" Length, LCG12-10

Item #: B2247975

Not Yet Rated

Usually ships in 14 to 17 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Cowhide Glove, 12" Length, LCG12-8

Stanco Cowhide Glove, 12" Length, LCG12-8

Item #: WBB2247953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant