Take 15% off your entire order!

Offer applied at checkout

Stanco Goatskin Glove, 14" Length, LGG14-11

Stanco Goatskin Glove, 14" Length, LGG14-11

Item #: WBB2247902

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.62 up to 13% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Goatskin Glove, 14" Length, LGG14-11

Designed to be worn over rubber insulated gloves to protect them from abrasion and punctures. Goatskin has a high lanolin content making it very supple and dexterous. Softer and less expensive than cow leather.Leather protectors should be shorter than the rubber insulating glove. Class 0, 00 rubber gloves, decrease length 1/2". Class 1 rubber gloves, decrease length 1". Class 2 rubber gloves, decrease length 2". Class 3 rubber gloves, decrease length 3". Class 4 rubber gloves, decrease length 4".

Product Specifications

  • LENGTH INCHES14
  • COLORWhite
  • BRANDStanco
  • DESCRIPTIONGoatskin Glove
  • MANUFACTURERS PART NUMBERLGG14-11
  • MATERIAL(S)Goatskin Leather
  • PACKAGE QUANTITY1
  • SIZE11
  • TYPELeather Protector
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Goatskin Glove, 14" Length, LGG14-12

Item #: B2247976

Not Yet Rated

Usually ships in 14 to 17 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Goatskin Glove, 14" Length, LGG14-11

Stanco Goatskin Glove, 14" Length, LGG14-11

Item #: WBB2247902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant