Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1000 Series Jersey Gloves, Anchor 750
See all 14 items in product family

1000 Series Jersey Gloves, Anchor 750

Item #: WBB310650

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 7.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 4503 9 OZ BROWN JERSEY COTTON GLOVE
  • Regular weight
  • Soft, comfortable jersey for general duty and light abrasion applications
  • Available in Ladies
  • Style: Clute Pattern

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORBrown
    • BRANDAnchor
    • DESCRIPTION1000 Series Jersey Gloves
    • MANUFACTURERS PART NUMBER1200
    • MATERIAL(S)Cotton
    • PACKAGE QUANTITY12 Pairs
    • SIZEOne Size
    • STYLEClute
    • TYPEJersey Gloves
    • LININGUnlined
    • CUFF STYLEKnit-Wrist
    • USAGEGeneral Protection
    • RESISTANCEAbrasion
    • GENDERMen

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Gloves

Your review: Love the way I get things from this company easy and fast. Gloves were what they said they would be. This is second time I have ordered them always get them earlier than what they say!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!