Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety 1211J Men's Economy Leather Palm Gloves, White/Red, Large, 12 Pairs

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

MCR Safety 1211J Men's Economy Leather Palm Gloves, White/Red, Large, 12 Pairs

Item #: WBB2263216

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.04 Save up to 37%
Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
MCR Safety 1211J Men's Economy Leather Palm Gloves, White/Red, Large, 12 Pairs

Double leather palm gloves save money and provide added protection against cuts and abrasions. Breathable, cotton backs allow for circulation and comfort. Rubberized cuff assures ultimate protection during those tougher tasks. Ideal for construction, landscaping, metal working and sanitation.

Product Specifications

    • COLORWhite/Red
    • BRANDMCR Safety
    • DESCRIPTIONEconomy Leather Palm Gloves
    • MANUFACTURERS PART NUMBER1211J
    • MATERIAL(S)Cotton, Economy Leather
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • TYPELeather Palm Gloves
    • LININGFleece Palm
    • CUFF STYLERubberized Safety Cuff
    • GRADEC Grade
    • CUFF LENGTH2-1/2 in
    • PRICE PERDozen
    • STRAP TYPEKnuckle Strap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!