Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grain Leather Palm Gloves, Memphis Glove 1936m, 12-Pair
See all 26 items in product family

Grain Leather Palm Gloves, Memphis Glove 1936m, 12-Pair

Item #: WBB309998

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.35

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
4-1/2" MED. MUSTANG PREMIUM GRAIN LEATH
  • Pigskin affords the greatest breathability due to the porous texture of this hide
  • Becomes softer with use and withstands moisture without stiffening
  • Goatskin provides great tactile sensitivity and all day comfort
  • Style: Full Feature Gunn Pattern

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORGunn Pattern
    • BRANDMemphis Glove
    • DESCRIPTIONGrain Leather Palm Gloves
    • MANUFACTURERS PART NUMBER1936M
    • MATERIAL(S)Premium Grain Cowhide
    • PACKAGE QUANTITY12 Pairs
    • SIZEM
    • TYPELeather Palm Gloves
    • WEIGHT LBS0.60 lb
    • LININGCotton
    • CUFF STYLEGauntlet Cuff
    • RESISTANCEWear
    • CUFF LENGTH4-1/2 in
    • PRICE PERDozen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!