Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leather Palm Gloves, Anchor 558

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Leather Palm Gloves, Anchor 558

Item #: WBB309751

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32.95 ea.
3+ $28.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 3260 LEATHER PALMGUNN PATTERN 2 1/2
  • Safety cuff provides extra protection where you need it most
  • Durable split cowhide leather palm, index finger, fingertips and knuckle strap
  • S & XL also available
  • Style: Gunn-Wing Thumb

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORPearl Gray
    • BRANDAnchor
    • DESCRIPTIONLeather Palm Gloves
    • MANUFACTURERS PART NUMBER2100
    • MATERIAL(S)Select Shoulder Leather, Split Cowhide, Canvas Back
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • TYPELeather Palm Gloves
    • WEIGHT LBS0.35 lb
    • LININGUnlined
    • CUFF STYLESafety Cuff
    • USAGEGeneral Protection
    • RESISTANCEAbrasion
    • CUFF LENGTH2-1/2 in
    • PRICE PERDozen
    • STRAP TYPEKnuckle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $30.70 ea. with this comparable product +