Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Split Leather Palm Gloves, Boss 1JL4095UL, 1-Pair - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Split Leather Palm Gloves, Boss 1JL4095UL, 1-Pair - Pkg Qty 12

Item #: WBB310634

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.07 each

Sold in packages of 12

Price: $48.84
Product Information
Customer Review
Product Q&A
LEATHER PALM GLOVE RUBBERIZED SAFETY CUFF
  • Side split leather palm, leather index finger, leather finger tips, leather knuckle strap and pu
  • Style: Gunn-Wing Thumb
Documents

Documents are in PDF format

Product Specifications

    • COLORBlue
    • BRANDBoss
    • DESCRIPTIONSplit Leather Palm Gloves
    • MANUFACTURERS PART NUMBER1JL4095UL
    • MATERIAL(S)Side Split Leather Palm, Cotton
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • THICKNESS MIL--
    • TYPELeather Palm Gloves
    • WEIGHT LBS1/2 lb
    • LININGUnlined
    • COATING MATERIALLeather
    • CUFF STYLESafety Cuff
    • CUFF LENGTH--
    • PRICE PERPair
    • GAUGE--
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result