Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TouchNTuff® 92-575 Medical/Exam Textured Nitrile Disposable Gloves, Powdered, Blue, M, 100/Box
See all 24 items in product family

TouchNTuff® 92-575 Medical/Exam Textured Nitrile Disposable Gloves, Powdered, Blue, M, 100/Box

Item #: WBB309386

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Accessories
TouchNTuff® 92-575 Medical/Exam Textured Nitrile Disposable Gloves, Powdered, Blue, M, 100/Box

  • The glove contains absolutely no fillers, additives, silicones, or plasticizers
  • TNT gloves set a whole new standard in durability and chemical splash protection
  • FDA Compliant, Meets 21 CFR.
  • Style: Powdered

This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-1/2
    • WIDTH INCHES2 in
    • COLORBlue
    • BRANDAnsell
    • DESCRIPTIONTNT Blue Disposable Gloves
    • MANUFACTURERS PART NUMBER92-575-M
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEM
    • THICKNESS MIL4.3
    • TYPEIndustrial Disposable Gloves
    • WEIGHT LBS2 lb
    • CUFF STYLERolled Beaded
    • USAGEElectronics Assembly, General Applications, Lab Work
    • FINISH/TEXTURETextured Fingers
    • POWDER TYPEPowdered
    • RESISTANCEChemical
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • THICKNESS4.3 mil

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Disposable gloves

Your review: Work fine. Not too much that can go wrong with gloves. Just wish they could be in plastic bag instead of box to reduce shipping costs.

Is this review helpful?

works fine

Your review: works fine

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed