Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Defend® Blackjack Medical/Exam Textured Nitrile Glove, Powder-Free, Black, S, 100/Box, NG-8003

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Defend® Blackjack Medical/Exam Textured Nitrile Glove, Powder-Free, Black, S, 100/Box, NG-8003

Item #: WBB1590757

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.80 Save up to 5%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
Defend® Blackjack Medical/Exam Textured Nitrile Gloves, Powder-Free, Black, S, 100/Box, NG-8003

Blackjack Powder-Free Textured Nitrile Gloves are highly puncture resistant, have great tactile feel and dexterity. The black color and textured finish create an enhanced grip making this glove essential for the tattoo professional. 100 Gloves Per Box. These Powder-Free Nitrile Textured Exam Gloves are highly puncture resistant, have great tactile strength and dexterity and are a great alternative for individuals sensitive to latex materials. 100 per box. Extra-Large size.

Product Specifications

    • COLORBlack
    • BRANDDefend®
    • DESCRIPTIONBlackjack Tattoo Powder-Free Textured Nitrile Gloves
    • MANUFACTURERS PART NUMBERNG-8003
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZES
    • THICKNESS MIL3
    • TYPENitrile Disposable Gloves
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • GRADEMedical/Exam
    • CUFF LENGTH9-1/2"
    • GAUGE--
    • THICKNESS3 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!