Take 15% off your entire order!

Offer applied at checkout

Out of Stock

North Safety Dexi-Task Disposable Industrial Nitrile Gloves, 5-Mil,  Blue, Powder-Free, M, 100/Box

North Safety Dexi-Task Disposable Industrial Nitrile Gloves, 5-Mil, Blue, Powder-Free, M, 100/Box

Item #: WB708464M

Not Yet Rated

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

North Safety Dexi-Task Disposable Industrial Nitrile Gloves, 5-Mil, Blue, Powder-Free, M, 100/Box

Features
  • Disposable Nitrile glove. Fits like a second skin.
  • Made from 100% Nitrile ; no waxes, silicone or plasticizers.
  • Three times more resistant to puncture than latex or vinyl
  • Far better chemical resistance than either latex or vinyl
  • Designed for maximum freedom of movement and minimum hand fatigue
  • Rolled cuff. Provides added protection at wrist and ensures a secure fit.
  • Available in both powdered and powder-free forms, to suit a very wide variety of applications
  • AQL4,0 for industrial use

Product Specifications

  • COLORBlue
  • BRANDNorth Safety
  • DESCRIPTIONPowder-Free Textured Industrial Grade Nitrile Gloves
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY100 Gloves
  • SIZEL
  • THICKNESS MIL5
  • TYPENitrile Disposable Gloves
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURETextured
  • TEXTUREDTextured
  • GRADEIndustrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
North Safety Dexi-Task Disposable Industrial Nitrile Gloves, 5-Mil,  Blue, Powder-Free, M, 100/Box

North Safety Dexi-Task Disposable Industrial Nitrile Gloves, 5-Mil, Blue, Powder-Free, M, 100/Box

Item #: WB708464M

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant