Industrial Grade Disposable Nitrile Gloves, Powdered, Large, Blue, 100/Box, GNDR-LG-1M

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Industrial Grade Disposable Nitrile Gloves, Powdered, Large, Blue, 100/Box, GNDR-LG-1M

Item #: WB508259

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-10 $9.20 ea.
11+ $8.10 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Industrial Grade Disposable Nitrile Gloves, Powdered, Large, Blue, 100/Box, GNDR-LG-1M

Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing. All Safety Zone glove components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food.

Features
  • Blue Nitrile Gloves
  • Powdered
  • 100% Latex Free
  • FDA Compliant, Meets 21 CFR.
  • Standard length 9.65"
  • PACKED 100/BX
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9.65
    • COLORBlue
    • ASSEMBLYAssembled
    • BRANDSafety Zone
    • DESCRIPTIONDisposable Nitrile Gloves
    • MANUFACTURERS PART NUMBERGNDRLG1
    • MATERIAL(S)Nitrile
    • MODEL508259
    • PACKAGE QUANTITY100 Gloves
    • SIZEL
    • THICKNESS MIL3.7
    • TYPENitrile Disposable Gloves
    • WEIGHT LBS2 lb
    • BASE MODEL NUMBER508259
    • CUFF STYLERolled
    • FINISH/TEXTURESmooth
    • POWDER TYPEPowdered
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--
    • THICKNESS3.7 mil
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed