Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Ammex® Gloveworks Industrial Grade Nitrile Gloves, Powdered, Blue, Medium, 100/Box, 10 Box/CS

Ammex® Gloveworks Industrial Grade Nitrile Gloves, Powdered, Blue, Medium, 100/Box, 10 Box/CS

Item #: WBB1483525

Not Yet Rated

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Ammex® Gloveworks Industrial Grade Nitrile Gloves, Powdered, Blue, Medium, 100/Box, 10 Box/CS

Gloveworks powdered industrial grade nitrile glove. Great for automotive, painting, manufacturing, janitorial, lab & safety, etc. FDA Compliant.

Product Specifications

  • LENGTH INCHES--
  • COLORBlue
  • BRANDAmmex®
  • DESCRIPTIONGloveworks Powdered Industrial Grade Nitrile Gloves
  • MANUFACTURERS PART NUMBERIN44100
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY1000 Gloves
  • SIZEM
  • THICKNESS MIL5
  • TYPENitrile Disposable Gloves
  • WEIGHT LBS18
  • APPROVALS OR CERTIFICATIONSISO 9001:2000
  • GRADEIndustrial
  • POWDER TYPEPowdered
  • TEXTUREDTextured
  • FINISH/TEXTURETextured
  • REGULATIONSFDA Compliant
  • CUFF LENGTH9-1/2"
  • GAUGE--
  • CUFF STYLEBeaded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ammex® Gloveworks Industrial Grade Nitrile Gloves, Powdered, Blue, Medium, 100/Box, 10 Box/CS

Ammex® Gloveworks Industrial Grade Nitrile Gloves, Powdered, Blue, Medium, 100/Box, 10 Box/CS

Item #: WBB1483525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant