Take 15% off your entire order!

Offer applied at checkout

+

Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer

Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer

Item #: WB708566S

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • M
  • S
  • XL

S

Original Price: $401.00

Promotional Price: $349.95

Save $17.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

These powder free industrial grade gloves are designed to support multiple applications including food service, maintenance, and more. The nitrile material provides puncture and chemical resistance for overall user safety. The textured glove surface provides tactile sensitivity while improving handling grip. The gloves are disposable providing maintenance ease, contaminant prevention, and user safety. The rolled cuff offers secure glove support and prevents slippage during use. Includes an ambidextrous design for user convenience. Latex free. Ships in full cases of 10 Boxes/Case, 100/Box.

Hand Sanitizer: Global Industrial™ 70% alcohol-based gel hand sanitizer with moisturizing Aloe Vera is formulated to be used without water or towels. Ethyl Alcohol scent; new and improved fragrance. Made in the USA. 8 oz. bottle with disc top cap. Includes 24 bottles.

Product Specifications

  • COLORBlue
  • BRANDApproved Vendor
  • DESCRIPTIONPremium Industrial Disposable Nitrile Gloves
  • PACKAGE QUANTITY10 Boxes/Case, 100/Box
  • SIZES
  • THICKNESS MIL4
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURETextured
  • PRICE PERCase
  • INCLUDESGlobal Industrial™ Hand Sanitizer, 8 oz. Disc Top, 24 Bottles
  • GRADEIndustrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.64

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer

Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer

Item #: WB708566S

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer
    Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer
    Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer
    Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer
    Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer
    Nitrile Gloves & Sanitizer Bundle, 4 MIL, Blue, Small, Case of 10 Boxes & Case Hand Sanitizer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant