Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kleenguard G10 Industrial Grade Nitrile Gloves, Powder-Free, Blue, Medium, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Kleenguard G10 Industrial Grade Nitrile Gloves, Powder-Free, Blue, Medium, 100/Box

Item #: WBB259594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kleenguard G10 Industrial Grade Nitrile Gloves, Powder-Free, Blue, Medium, 100/Box

Kleenguard G10 Blue Nitrile Gloves are designed for tasks requiring maximum dexterity without sacrificing the protection you expect from a glove. Features: Blue nitrile Powder-free Latex-free protection Textured fingertips Beaded cuff Ambidextrous 9.5 length AQL level of 1.5 for pinholes 4.72 mil thickness Online chlorinated on donning side Powder-free coagulant on the grip side Approved for food handling. 100 gloves per dispenser. FDA Compliant, Meets 21 CFR.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-1/2
    • COLORBlue
    • BRANDKimberly-Clark
    • DESCRIPTIONKleenGuard G10 Blue Nitrile Gloves
    • MANUFACTURERS PART NUMBERKCC 57372
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEM
    • THICKNESS MIL6
    • TYPENitrile Disposable Gloves
    • CUFF STYLEBeaded
    • FINISH/TEXTURETextured Fingers
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--
    • THICKNESS6 mil

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: Our company is fully satisfied with this product.

Pros: Our company is fully satisfied with this product.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed