Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift Safety Ni-Flex Industrial Grade Nitrile Gloves, Blue, L, 50 Gloves/Box
See all 78 items in product family

Lift Safety Ni-Flex Industrial Grade Nitrile Gloves, Blue, L, 50 Gloves/Box

Item #: WBB2275381

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($22.50)

List Price: $14.90 Save up to 24%
Price: $11.25
Product Information
Customer Review
Product Q&A
Accessories
Lift Safety Ni-Flex Industrial Grade Nitrile Gloves, Blue, L, 50 Gloves/Box

LIFT Workman NITRILE Series DISPOSABLE Gloves provide the perfect solution for users who require the barrier protection found in a latex and powder free disposable glove. Feel confident in LIFT quality and protection so you can focus on the task at hand. LIFT Safety Ni-Flex disposable gloves feature 100% industrial quality nitrile. The lightweight and comfortable Ni-Flex offers improved performance, protection and durability against day to day hazards for end-users in the industrial fields. Ideal for working with solvents, nitrile is chemical resistant and helps dissipate electrostatic charges. Powder free where contamination is a concern and contains no natural rubber proteins known to cause allergic reactions. Form fitting for superior comfort and dexterity with textured fingertips for greater tactile sensitivity and grip on slippery surfaces or applications along with excellent chemical resistance.

Features
  • Extra Thick Nitrile Protection
  • Textured palm and fingers for greater tactile sensitivity and grip on slippery surfaces
  • 12 Inches long for maximum protection
  • 15 mil Nitrile
  • Box contains 50 gloves

Product Specifications

    • LENGTH INCHES9
    • COLORBlue
    • BRANDLift Safety
    • DESCRIPTIONNi-Flex Disposable Nitrile Gloves
    • MANUFACTURERS PART NUMBERGNL-17BL
    • MATERIAL(S)Powder Free Nitrile
    • PACKAGE QUANTITY50 Gloves
    • SIZEL
    • STYLENi-Flex
    • THICKNESS MIL15
    • TYPEIndustrial Disposable Gloves
    • CUFF STYLEBeaded
    • USAGEGeneral Purpose
    • FINISH/TEXTURESmooth
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed