Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ni-Flex GNX-1K Industrial Grade Disposable Nitrile Gloves, Powder-Free, Black, X-Large, 90/Box

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Ni-Flex GNX-1K Industrial Grade Disposable Nitrile Gloves, Powder-Free, Black, X-Large, 90/Box

Item #: WBB678691

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $11.49 Save up to 13%
Price: $ 9.95
Product Information
Customer Review
Product Q&A
Accessories
Ni-Flex GNX-1K Industrial Grade Disposable Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box

LIFT Workman NITRILE Series DISPOSABLE Gloves provide the perfect solution for users who require the barrier protection found in a latex and powder free disposable glove. Feel confident in LIFT quality and protection so you can focus on the task at hand. LIFT Safety Ni-Flex disposable gloves feature 100% industrial quality nitrile. The lightweight and comfortable Ni-Flex offers improved performance, protection and durability against day to day hazards for end-users in the industrial fields. Ideal for working with solvents, nitrile is chemical resistant and helps dissipate electrostatic charges. Powder free where contamination is a concern and contains no natural rubber proteins known to cause allergic reactions. Form fitting for superior comfort and dexterity with textured fingertips for greater tactile sensitivity and grip on slippery surfaces or applications along with excellent chemical resistance.FDA Compliant, Meets 21 CFR.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-1/2
    • COLORBlack
    • BRANDLift Safety
    • MANUFACTURERS PART NUMBERGNX-1K1L
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY90 Gloves
    • SIZEXL
    • THICKNESS MIL5
    • TYPENitrile Disposable Gloves
    • TEXTUREDTextured
    • CUFF STYLERolled
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--
    • APPROVALS OR CERTIFICATIONSCompliant To FDA Food Handling Req. Meets FDA 21 CFR 170-199 Specifications

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Great for the price

Your review: Heavy duty nitrile gloves, they don't tear and work well at protecting your hands.

Pros: Heavy duty, and better tear resistance than other brands.

Cons: none.

Is this review helpful?

Latex x-large gloves

Your review: All the guys like the bigger fit gloves.

Pros: All the employees like the fit and comfort of the gloves

Cons: none

Is this review helpful?

Good product

Your review: This product does what we need it to do. A single uses disposable glove.

Pros: Price is good.

Cons: Customer service is lacking if you have a problem.

Is this review helpful?

Ni-Flex, Disposable Powder & Latex Free Nitrile Gl

Your review: We we're experiencing wear problems when using the blue nitrile gloves that we were previously purchasing form another supplier. The Ni-flex gloves that we purchase from you last much longer when wearing them and exposing them to solvents used in our manufacturing processes.

Pros: Good fit and long wearing.

Cons: None noted.

Is this review helpful?

Black gloves

Your review: Wasn't sure my guys would like these, but they do & I'm ordering more!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $0.20 with this comparable product +
Item #: WB708333XL
globalindustrial.com
Available on or around 09/14/2019
(1)
$9.75