discount codeFree shipping over 300

Applied at checkout

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Large, 150/Box, CUR9316

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Large, 150/Box, CUR9316

Item #: WBB1651289

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M
  • L
  • S

L

$21.00 up to 24% OFF

Price: $16.00

Quantity

Popular item in this category

Customers Also Viewed

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Large, 150/Box, CUR9316

Avoid allergy issues with nitrile. It's an excellent alternative to latex. Lightly textured surface helps you get a better grip. Beaded cuff facilitates donning. Tested for use with chemotherapy drugs. Powder-free.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • LENGTH INCHES9
  • COLORBlue
  • BRANDCurad®
  • DESCRIPTIONNitrile Exam Glove
  • MANUFACTURERS PART NUMBERMIICUR9316
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY150 Gloves
  • SIZEL
  • THICKNESS MIL4.9
  • TYPEExam Disposable Gloves
  • GRADEMedical/Exam
  • POWDER TYPEPowder-Free
  • TEXTUREDTextured
  • FINISH/TEXTURETextured
  • CUFF LENGTH9-1/2"
  • CUFF STYLERolled Beaded
  • THICKNESS4.9 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curad® Medical/Exam Nitrile Gloves, Powder-Free, Large, 150/Box, CUR9316

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Large, 150/Box, CUR9316

Item #: WBB1651289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top