Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Small, 150/Box, CUR9314

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Small, 150/Box, CUR9314

Item #: WBB1651292

Not Yet Rated

  • SELECT
  • M
  • S

S

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Small, 150/Box, CUR9314

Avoid allergy issues with nitrile. It's an excellent alternative to latex. Lightly textured surface helps you get a better grip. Beaded cuff facilitates donning. Tested for use with chemotherapy drugs. Powder-free.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • LENGTH INCHES9
  • COLORBlue
  • BRANDCurad®
  • DESCRIPTIONNitrile Exam Glove
  • MANUFACTURERS PART NUMBERMIICUR9314
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY150 Gloves
  • SIZES
  • THICKNESS MIL4.9
  • TYPENitrile Disposable Gloves
  • GRADEMedical/Exam
  • POWDER TYPEPowder-Free
  • TEXTUREDTextured
  • FINISH/TEXTURETextured
  • CUFF LENGTH9-1/2"
  • CUFF STYLERolled Beaded
  • THICKNESS4.9 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/9, 1-Pair

Item #: B310158

(1)

Ships same day.

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curad® Medical/Exam Nitrile Gloves, Powder-Free, Small, 150/Box, CUR9314

Curad® Medical/Exam Nitrile Gloves, Powder-Free, Small, 150/Box, CUR9314

Item #: WBB1651292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant