Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curad® Medical/Exam Nitrile Gloves, Powder-Free, X-Large, 150/Box, CUR9317

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Curad® Medical/Exam Nitrile Gloves, Powder-Free, X-Large, 150/Box, CUR9317

Item #: WBB1651296

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.00 Save up to 24%
Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Curad® Medical/Exam Nitrile Gloves, Powder-Free, X-Large, 150/Box, CUR9317

Avoid allergy issues with nitrile. It's an excellent alternative to latex. Lightly textured surface helps you get a better grip. Beaded cuff facilitates donning. Tested for use with chemotherapy drugs. Powder-free.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9
    • COLORBlue
    • BRANDCurad®
    • DESCRIPTIONNitrile Exam Glove
    • MANUFACTURERS PART NUMBERMIICUR9317
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY130 Gloves
    • SIZEXL
    • THICKNESS MIL4.9
    • TYPEExam Disposable Gloves
    • CUFF STYLERolled Beaded
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • GRADEMedical/Exam
    • CUFF LENGTH9-1/2"
    • THICKNESS4.9 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed