discount codeFree shipping over 300

Applied at checkout

Medline Venom® Medical/Exam Nitrile Gloves, Powder-Free, Black, Medium, 100/Box, MG6112

Medline Venom® Medical/Exam Nitrile Gloves, Powder-Free, Black, Medium, 100/Box, MG6112

Item #: WBB1651293

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • L
  • M

M

$17.79 up to 24% OFF

Price: $13.50

Quantity

Popular item in this category

Customers Also Viewed

Medline Venom® Medical/Exam Nitrile Gloves, Powder-Free, Black, Medium, 100/Box, MG6112

The preferred choice for those who demand uncompromising quality and protection. Non-sterile, powder- and latex-free gloves offer lightweight strength, excellent donning characteristics and textured fingertips for enhanced grip and control. With beaded cuff and textured fingertips.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • LENGTH INCHES9
  • COLORBlack
  • BRANDMedline®
  • DESCRIPTIONVenom® Nitrile Exam Gloves
  • MANUFACTURERS PART NUMBERMIIMG6112
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY100 Gloves
  • SIZEM
  • THICKNESS MIL2.8
  • TYPEExam Disposable Gloves
  • GRADEMedical/Exam
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURETextured Fingers
  • TEXTUREDTextured Fingers
  • CUFF LENGTH9"
  • CUFF STYLEBeaded
  • THICKNESS2.8 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Medline Venom® Medical/Exam Nitrile Gloves, Powder-Free, Black, Medium, 100/Box, MG6112

Medline Venom® Medical/Exam Nitrile Gloves, Powder-Free, Black, Medium, 100/Box, MG6112

Item #: WBB1651293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top