Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Black, 6 MIL,100/Box, Medium

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Black, 6 MIL,100/Box, Medium

Item #: WB708333M

Sold By: globalindustrial.com

Available on or around 09/14/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-10 $9.75 ea.
11-20 $8.75 ea.
21+ $7.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Nitrile Gloves, Industrial Grade, Powder Free, Black, 6 MIL, 100/Box, Medium

These powder free industrial grade gloves are designed for individuals with latex allergies and support multiple applications including food service, maintenance, and more. The nitrile material provides puncture and chemical resistance for overall user safety. The textured glove surface provides tactile sensitivity while improving handling grip. The gloves are disposable providing maintenance ease, contaminant prevention, and user safety. The rolled cuff offers secure glove support and prevents slippage during use. Includes an ambidextrous design for user convenience. Latex free. Package quantity is 100/Box. Color finish is Black. Size is Medium. Thickness is 6 MIL. ISO, ASTM, 21 CFR approved.

Product Specifications

    • COLORBlack
    • BRANDGlobal Industrial™
    • DESCRIPTIONDisposable Nitrile Gloves
    • PACKAGE QUANTITY100 Gloves
    • SIZEM
    • THICKNESS MIL6
    • TYPEIndustrial Disposable Gloves
    • PALM THICKNESS MIL5.9
    • TEXTUREDTextured
    • BASE MODEL NUMBER708333
    • CUFF STYLERolled
    • MATERIAL WEIGHT6g
    • FINISH/TEXTURETextured
    • FINGER THICKNESS MIL6.6
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • CUFF LENGTH9"
    • CUFF THICKNESS MIL4.7
    • REGULATIONSISO, ASTM, 21 CFR
    • PRICE PERBox
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed