Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ProGuard Industrial Grade Nitrile Gloves, 4 mil, Powder Free, Black, L, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

ProGuard Industrial Grade Nitrile Gloves, 4 mil, Powder Free, Black, L, 100/Box

Item #: WBB1143828

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.54 Save up to 26%
Price: $ 9.30
Product Information
Customer Review
Product Q&A
Accessories
ProGuard Industrial Grade Nitrile Gloves, 4 mil, Powder Free, Black, L, 100/Box

These 6 mil, powder free, black ProGuard Hand Protection nitrile gloves are tough enough to handle difficult jobs. These disposable nitrile gloves feature a powder-free design that's perfect for cleaning, handling small parts and more. Beaded cuffs provide reliable support during extended use. Ambidextrous design conveniently fits on either hand for quick use. Smooth grip offers reliable control.

Features:
  • Their nitrile material is over three times more puncture resistant than latex or vinyl.
  • They are long enough for protection over the wrist and offer a secure grip in both wet and dry conditions.
  • Suitable for a wide variety of single use applications.
  • FDA Compliant, Meets 21 CFR

Product Specifications

    • LENGTH INCHES--
    • COLORBlack
    • BRANDProGuard
    • DESCRIPTIONPowder-Free Industrial Nitrile Gloves
    • MANUFACTURERS PART NUMBERPGD8642L
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEL
    • THICKNESS MIL4
    • TYPENitrile Disposable Gloves
    • TEXTUREDSmooth
    • CUFF STYLERolled Beaded
    • FINISH/TEXTURESmooth
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed