discount codeFree shipping over 300

Applied at checkout

Medline Venom® Steel Industrial Grade Nitrile Gloves, Powder-Free, Black, XL, 50/Box, VEN6045

Medline Venom® Steel Industrial Grade Nitrile Gloves, Powder-Free, Black, XL, 50/Box, VEN6045

Item #: WBB1651298

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.39 up to 25% OFF

Price: $10.75

Quantity

Customers Also Viewed

Medline Venom® Steel Industrial Grade Nitrile Gloves, Powder-Free, Black, XL, 50/Box, VEN6045

Heavy duty gloves are fully textured to provide a better grip and are 7% thicker than regular Venom® gloves. Premium gloves are perfect for all your tough jobs including auto care, painting and household cleaning. Latex-free.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • LENGTH INCHES9
  • COLORBlack
  • BRANDMedline®
  • DESCRIPTIONVenom® Steel Industrial Nitrile Gloves
  • MANUFACTURERS PART NUMBERMIIVEN6045
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY50 Gloves
  • SIZEXL
  • THICKNESS MIL6
  • TYPEIndustrial Disposable Gloves
  • GRADEIndustrial
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURETextured
  • TEXTUREDTextured
  • CUFF LENGTH9-1/2"
  • CUFF STYLEBeaded
  • THICKNESS6 mil
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROBERT

    Date: May 05, 2016

    Great gloves
    Your review:
    Great gloves makes messy jobs clean
  • Reviewer: RUS

    Date: April 21, 2016

    Item #:WBB1651298
    Your review:
    item is what was expected
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Medline Venom® Steel Industrial Grade Nitrile Gloves, Powder-Free, Black, XL, 50/Box, VEN6045

Medline Venom® Steel Industrial Grade Nitrile Gloves, Powder-Free, Black, XL, 50/Box, VEN6045

Item #: WBB1651298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top