+
Out of Stock

Customers Also Viewed
X3 Black powder-free, industrial grade nitrile gloves. Great for food service, painting, automotive, janitorial, etc. Priced per box. FDA Compliant.
Product Specifications
- LENGTH INCHES--
- COLORBlack
- BRANDAmmex®
- DESCRIPTIONX3 Black Nitrile Powder-Free Industrial Grade Nitrile Gloves
- MANUFACTURERS PART NUMBERBX3D49100
- MATERIAL(S)Nitrile
- PACKAGE QUANTITY200 Gloves
- SIZE2XL
- THICKNESS MIL3
- TYPENitrile Disposable Gloves
- WEIGHT LBS21
- APPROVALS OR CERTIFICATIONSASTM D6319, ISO 2859-1
- PRICE PERBox
- GRADEIndustrial
- POWDER TYPEPowder-Free
- FINISH/TEXTURETextured
- TEXTUREDTextured
- CUFF LENGTH9-1/2"
- REGULATIONSFDA Compliant
- CUFF STYLEBeaded
- GAUGE--
There are no questions for this product.

Global Industrial Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure LRG 25/Case
Item #: 708309L
Not Yet Rated
$56.00

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping
$11.88

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Ammex® BX3D Industrial Grade Nitrile Gloves, Powder-Free, Black, 2XL, 200/Box
$51.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories