Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety 6020XL NitriShield Nitrile Gloves, Industrial/Food Grade, Textured, Powdered, X-Large

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

MCR Safety 6020XL NitriShield Nitrile Gloves, Industrial/Food Grade, Textured, Powdered, X-Large

Item #: WBB309148

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Promotion Price: $ 6.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MCR Safety 6020XL NitriShield Nitrile Gloves, Industrial/Food Grade, Textured, Powdered, X-Large

Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6020 is a industrial / food service grade powdered nitrile glove that measures 4 mil in thickness and is 9.5 inches in length. FDA Compliant, Meets 21 CFR.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-1/2
    • COLORBlue
    • BRANDMemphis Glove
    • DESCRIPTIONDisposable Nitrile Gloves
    • MANUFACTURERS PART NUMBER6020XL
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEXL
    • THICKNESS MIL4
    • TYPENitrile Disposable Gloves
    • WEIGHT LBS0.01 lb
    • APPROVALSFDA Approval
    • CUFF STYLERolled
    • USAGEInd/Food Service
    • FINISH/TEXTURETextured
    • POWDER TYPEPowdered
    • RESISTANCEPuncture, Abrasion
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--
    • THICKNESS4 mil

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great service

Your review: easy to find easy to order and quick sipment.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed