Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Memphis Glove 6015 Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blue, XL, 100/Box
See all 17 items in product family

Memphis Glove 6015 Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blue, XL, 100/Box

Item #: WBB309031

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $11.00 Save up to 9%
Price: $ 10.00
Product Information
Customer Review
Product Q&A
Accessories
Memphis Glove 6015 Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blue, L, 100/Box

  • Resistance to a wide variety of chemicals
  • Latex free
  • FDA Compliant, Meets 21 CFR.
  • Style: Powder Free, Textured

This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-1/2
    • COLORBlue
    • BRANDMemphis Glove
    • DESCRIPTIONDisposable Nitrile Gloves
    • MANUFACTURERS PART NUMBER6015XL
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEXL
    • THICKNESS MIL4
    • TYPEIndustrial/ Food Disposable Gloves
    • WEIGHT LBS0.17 lb
    • APPROVALSFDA Approval
    • CUFF STYLERolled
    • USAGEInd/Food Service
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • RESISTANCEPuncture, Abrasion
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • THICKNESS4 mil

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Gloves

Your review: They work very well for our recycling and chemical centers.

Pros: Good fit and true size.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed