Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Ammex® X3D Xtreme Industrial Grade Nitrile Gloves, Powder-Free, Blue, Small, 200/Box, 10 Box/CS

Ammex® X3D Xtreme Industrial Grade Nitrile Gloves, Powder-Free, Blue, Small, 200/Box, 10 Box/CS

Item #: WBB1483526

Not Yet Rated

Price: $318.95

Save $15.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Ammex® X3D Xtreme Industrial Grade Nitrile Gloves, Powder-Free, Blue, Small, 200/Box, 10 Box/CS

Xtreme X3D saves space with 200 glove per box. It is a powder free industrial grade nitrile glove. Great for foodservice, painting, automotive, janitorial, etc. FDA Compliant.

Product Specifications

  • LENGTH INCHES--
  • COLORBlue
  • BRANDAmmex®
  • DESCRIPTIONXtreme X3200 Powder-Free Industrial Grade Nitrile Gloves
  • MANUFACTURERS PART NUMBERX3D42100
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY2000 Gloves
  • SIZES
  • THICKNESS MIL3
  • TYPENitrile Disposable Gloves
  • WEIGHT LBS18
  • APPROVALS OR CERTIFICATIONSASTM D6319, ISO 2859
  • GRADEIndustrial
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURETextured
  • TEXTUREDTextured
  • REGULATIONSFDA Compliant
  • CUFF LENGTH9-1/2"
  • GAUGE--
  • CUFF STYLEBeaded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ammex® X3D Xtreme Industrial Grade Nitrile Gloves, Powder-Free, Blue, Small, 200/Box, 10 Box/CS

Ammex® X3D Xtreme Industrial Grade Nitrile Gloves, Powder-Free, Blue, Small, 200/Box, 10 Box/CS

Item #: WBB1483526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant