Take 15% off your entire order!

Offer applied at checkout

Foam Lined PVC Gloves, 10 ", Fluorescent Orange, Large

Foam Lined PVC Gloves, 10 ", Fluorescent Orange, Large

Item #: WBB761046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foam Lined PVC Gloves, 10 ", Fluorescent Orange, Large

Orange Pvc, Jersey Foam Lining, 10", Rough Finish

Orange double dipped, sand paper finished PVC gloves. Heavy jersey and foam lining. Gauntlet cuff 10.

Product Specifications

  • LENGTH INCHES10
  • COLOROrange
  • BRANDSafety Zone
  • DESCRIPTIONFoam Lined PVC Gloves
  • MANUFACTURERS PART NUMBERGPOF-10-2R-3
  • MATERIAL(S)Foam-Lined PVC
  • PACKAGE QUANTITY36 Pairs
  • SIZEL
  • THICKNESS MIL--
  • TYPEPVC Gloves
  • GAUGE--
  • CUFF STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIP Electrical Rated Gloves, Two Tone, Black W/Orange Inner Color, Rolled Cuff, Class 3, 18"L, SZ 12

Item #: B677429

Not Yet Rated

Usually ships in 10 to 13 days

$257.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foam Lined PVC Gloves, 10 ", Fluorescent Orange, Large

Foam Lined PVC Gloves, 10 ", Fluorescent Orange, Large

Item #: WBB761046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant