Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety 9363LM  7 Gauge String Knit Gloves, Natural Cotton/Polyester, Hemmed, 1 Dozen

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

MCR Safety 9363LM 7 Gauge String Knit Gloves, Natural Cotton/Polyester, Hemmed, 1 Dozen

Item #: WBB310039

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-24 $4.75 ea.
48+ $4.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MCR Safety 9363LM 7 Gauge String Knit Gloves, Natural Cotton/Polyester, Hemmed, 1 Dozen

Our multi-purpose string knit gloves come in various blends and weights. Economy, regular, and heavy weight gauge offerings are available. These gloves are suitable for general hand protection in light duty applications. The 9636 series features a regular weight 7 gauge natural 60% cotton / 40% polyester blend and overedge hem that is excellent for laundering.

  • 7 Gauge Regular Weight Natural Color
  • 60% Cotton/ 40% Polyester
  • Reversible pattern
  • Made with FDA accepted materials
  • Color coded hem to identify sizes

Documents are in PDF format

Product Specifications

    • COLORWhite
    • BRANDMemphis Glove
    • MANUFACTURERS PART NUMBER9636LM
    • MATERIAL(S)Cotton/Polyester
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • STYLENone
    • THICKNESS MIL--
    • TYPEString Knit Gloves
    • WEIGHT LBS0.19 lb
    • GLOBAL UOMDZ
    • APPROVALSFDA
    • CUFF STYLEKnit-Wrist
    • DOT STYLENone
    • GLOBAL UOM QTY12
    • GAUGE7
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!