Take 15% off your entire order!

Offer applied at checkout

Out of Stock

MAPA® Trilites Grippy 983 Disposable Tri-Polymer Gloves, 11-1/2" L, Powder-Free, 100/Box, M

MAPA® Trilites Grippy 983 Disposable Tri-Polymer Gloves, 11-1/2" L, Powder-Free, 100/Box, M

Item #: WBB2248205

Not Yet Rated

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MAPA® Trilites Grippy 983 Disposable Tri-Polymer Gloves, 11-1/2" L, Powder-Free, 100/Box, M

TRILITES GRIPPY 983 tri-polymer ambi, powder-free gloves with extreme grip and rolled cuff. 6 mil. Tripolymer formula for protection against chemical splashes. Unique triple polymer blend for enhanced comfort and resistance. Protection against chemical splashes. Optimal thickness delivering maximum tactility with superior durability.11-1/2"L. FDA Approved, Standard 21CFR. Used in Laboratory Applications.

Product Specifications

  • LENGTH INCHES11-1/2
  • WIDTH INCHES5
  • COLORPurple
  • BRANDMapa
  • DESCRIPTIONTrilites Grippy®: Disposable Gloves
  • MANUFACTURERS PART NUMBER983957
  • MATERIAL(S)Tripolymer
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLETrilites Grippy® 983
  • THICKNESS MIL6
  • TYPEDisposable Tri-Polymer Gloves
  • WEIGHT LBS2
  • USAGELaboratory
  • WATERPROOFY
  • GRADELaboratory
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURENon-Slip Grip
  • CUFF STYLERolled Beaded
  • RESISTANCEChemical
  • THICKNESS6 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Trilites Grippy 983 Disposable Tri-Polymer Gloves, 11-1/2" L, Powder-Free, 100/Box, M

MAPA® Trilites Grippy 983 Disposable Tri-Polymer Gloves, 11-1/2" L, Powder-Free, 100/Box, M

Item #: WBB2248205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant