Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Ammex® VSPF Medical/Exam Grade Vinyl Gloves, 4 Mil, Powder-Free, M, Ivory, 100/Box, 10 Box/CS

Ammex® VSPF Medical/Exam Grade Vinyl Gloves, 4 Mil, Powder-Free, M, Ivory, 100/Box, 10 Box/CS

Item #: WBB1483513

Not Yet Rated

$316.25 up to 11% OFF

Price: $279.95

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Ammex® VSPF Medical/Exam Grade Vinyl Gloves, 4 Mil, Powder-Free, M, Ivory, 100/Box, 10 Box/CS

Ammex powder free exam grade stretch vinyl gloves. Great for dental, foodservice, medical, childcare, janitorial, etc.

Product Specifications

  • COLORIvory
  • BRANDAmmex®
  • DESCRIPTIONPowder-Free Stretch Exam Grade Vinyl Gloves
  • MANUFACTURERS PART NUMBERVSPF44100
  • MATERIAL(S)Vinyl
  • PACKAGE QUANTITY1000 Gloves
  • SIZEM
  • THICKNESS MIL4
  • TYPEDisposable Vinyl Gloves
  • WEIGHT LBS18
  • APPLICATIONJanitorial, Dental, Medical, Child Care, Food Service
  • GRADEMedical/Exam
  • APPROVALSASTM D5250
  • COATING MATERIALPolymer
  • POWDER TYPEPowder-Free
  • FINISH/TEXTURESmooth
  • CUFF LENGTH9-1/2"
  • CUFF STYLERolled/Beaded
  • LATEX FREEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Foam Lined PVC Gloves, 10 ", Fluorescent Orange, Large

Item #: B761046

Not Yet Rated

Usually ships in 6 to 9 days

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ammex® VSPF Medical/Exam Grade Vinyl Gloves, 4 Mil, Powder-Free, M, Ivory, 100/Box, 10 Box/CS

Ammex® VSPF Medical/Exam Grade Vinyl Gloves, 4 Mil, Powder-Free, M, Ivory, 100/Box, 10 Box/CS

Item #: WBB1483513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant